Drive Roll Kit, Flux-Cored, Miller
- Mfr # 046795
- Zoro # G601770484
product price:Â
$
246.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Intermediate Guide, Wire Inlet Guide
Application
MIG Welding
Type
Drive Roll Kit
Welding Processes
Flux-Cored Welding (FCAW)
Compatible with Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046795
- Zoro #
- G601770484
- UPC #
- 715959054881
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.063 in
Details
- Item
- Drive Roll Kit
- Includes
- Intermediate Guide, Wire Inlet Guide
- Application
- MIG Welding
- Type
- Drive Roll Kit
- Welding Processes
- Flux-Cored Welding (FCAW)
- Compatible with Brand
- Miller
- For Welder Model
- 903773, 907028, 907300, 907474
- For Wire Feeder Model
- 301499, 301499001, 951779, 951780
- For Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
- For Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- For Wire Type
- Flux-Cored
- Drive Roll Type
- V-Knurl
- Number of Drive Rolls
- 4
- Compatible Wire Feeder Model
- 301499, 301499001, 951779, 951780
- Process
- Flux-Cored Welding (FCAW)
- Compatible Brand
- Miller
- Compatible Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- Compatible Welder Model
- 903773, 907028, 907300, 907474
- Compatible Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.063 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, For Welder Model 903773, 907028, 907300, 907474, For Wire Feeder Model 301499, 301499001, 951779, 951780, For Wire Feeder Series 20 Series, 24A, 54 Series, R-115, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.