Quietcast Disc Disc Brake Pads, Bc630

  • Mfr # BC630

  • Zoro # G4346698


product price:  $38.59
/ea

Key Features

Fits Brand
Bosch
Color
Black
Features
Automatic Shut-Off
Standards
CSA Certified
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC630
Zoro #
G4346698
UPC #
884109846093
Country of Origin
Unknown

Dimensions

Length
5-1/2 in
Accepts Battery Sizes
14.4 to 18V
Cord Length (ft)
6

Details

Fits Brand
Bosch
Color
Black
Features
Automatic Shut-Off
Standards
CSA Certified
Input Voltage
120V
Battery Charger Compatibility
All Bosch 18V Lithium-ion Batteries
Charge Time (hrs)
1.5
Charger Volts Allowed
14.4V, 18V
Battery Voltage
18V
Power Source
Electrical Outlet
Housing Material
High Density Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.