Conductivity Standard, Plastic
- Mfr # 30100444
- Zoro # G4362246
product price:Â
$
30.99
/ea
Key Features
Standards
TSCA
Shelf Life
12 mo
Chemical Container Size
250 mL
Concentration
12,880 microsiemens
CAS Number
71-23-8, 7447-40-7, 7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30100444
- Zoro #
- G4362246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 250 mL
Details
- Item
- Conductivity Calibration Solution
- Standards
- TSCA
- Shelf Life
- 12 mo
- Concentration
- 12,880 microsiemens
- CAS Number
- 71-23-8, 7447-40-7, 7732-18-5
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Product Type
- Conductivity Calibration Solution
- Color
- Colorless
- Container Type
- Bottle
- Compatible Manufacturer Model Number
- a-AB23EC -B, a-AB23EC -F, a-AB33EC -F, a-AB33M1 -F, ST20C-C, ST20M-C, ST20S, ST300C, ST300C-B, ST300C-G, ST400M-B, ST400M-F, ST400M-G, STCON3, STCON3 IP67 3m
- Volume
- 250 mL
- Compatible Product Type
- Conductivity Meter
- REMOVE - Previous PI Node
- C
- Container Material
- Plastic
- Chemical Formula
- H2O; KCl; C3H8O
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 250
- Storage Temperature
- Room Temperature
- Application
- Calibration
- Wire Color
- Colorless
Description
Conductivity Calibration Solution, Concentration 12,880 microsiemens, CAS Number 71-23-8, 7447-40-7, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula H2O; KCl; C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 250 mL, Chemical Family Type Solution, Calibration Certificate Not Applicable, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TSCA, Special Information Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.