Shop EXTECH

Electrode, 5/8 in Dia, 1 1/2 in H

  • Mfr # FL705
  • Zoro # G5041845

product price: 
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
Fl700 Fluoride Meter
Type
Single
Testing Parameter
Fluoride
Includes
Fluoride Electrode
Body Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FL705
Zoro #
G5041845
UPC #
793950057056
Country of Origin
China
Item
Electrode
For Use With
Fl700 Fluoride Meter
Type
Single
Testing Parameter
Fluoride
Includes
Fluoride Electrode
Body Material
Polycarbonate
Range
0.1 to 10ppm Fluoride
Tip Shape
Flat
Shelf Life
1 yr
pH Range
0-14
Sub-Category
Electrodes: Other
Measurement Range
0.1 to 10ppm Fluoride
Operating Temp. Range
32 Degrees to 122 Degrees F
Connector
Proprietary
Standards
CE
Temp. Sensor
0 Degrees to 60 Degrees C
Recommended Use
Water
Material
Polycarbonate
Application
Replacement Electrode For Fl700 Meter
Product Type
Electrode
Junction
Single
Connection Type
Proprietary
Operating Temperature - Minimum
32 Degrees F
Test Parameters
Fluoride
Operating Temperature - Maximum
122 Degrees F
Disposability
Reusable
Shell Material
Polycarbonate
Compatible Product Type
Fl700 Fluoride Meter
Traction Material
Polycarbonate

Dimensions

Manufacturers Warranty Length
6 mo
Length
1 1/2 in
Diameter
16mm
Overall Width
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
5/8 in
Manufacturer Warranty Length
6 mo
Wire Rope Length
1 1/2 in

Description

Electrode, Single, Testing Parameter Fluoride, Measurement Range 0.1 to 10ppm Fluoride, pH Range 0-14, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, Cable Length Not Applicable, Connector Proprietary, Amplifier Not Applicable, Temp. Sensor 0 Degrees to 60 Degrees C, For Use With Fl700 Fluoride Meter, Standards CE, Shelf Life 1 yr, Junction Single, Electrolyte Not Applicable, Recommended Use Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.