Shop VICTOR
See all product information
Create Account
Monitor Riser, Silver
Mfr # S1175
Zoro # G4370751
product price:Â
$
90.15
/ea
Key Features
Material
Wood, Glass, Faux Leather
Width
13.4"
Height
6.5"
Depth
13.4"
Features
Non-slip, Scuff Resistant, Cable Management, Sturdy, Durable, Scratch Resistant, Built-in Handle, Rubber Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1175
- Zoro #
- G4370751
- UPC #
- -
- Country of Origin
- China
- Color
- Frosted, Matte Silver
- Material
- Wood, Glass, Faux Leather
- Features
- Non-slip, Scuff Resistant, Cable Management, Sturdy, Durable, Scratch Resistant, Built-in Handle, Rubber Feet
- Item
- Monitor Riser,Silver
- Product Type
- Monitor Riser
- Number of Shelves
- 1
Description
Monitor Riser,Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.