Manual Pull-Down Projector Screen
- Mfr # PRJSM9406
- Zoro # G900680675
product price:Â
$
95.99
/ea
Key Features
Screen Size
50.3 in H x 67.3 in W
Color
Matte White
Mounting Method
Ceiling, Wall
Diagonal Image Size
84 in
Front Projection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRJSM9406
- Zoro #
- G900680675
- UPC #
- 68888750417
- Country of Origin
- China
- Color
- Matte White
- Item
- Projector Screen
- Mounting Method
- Ceiling, Wall
- Front Projection
- Yes
- Screen Folding Mechanism
- Manual
Dimensions
- Screen Size
- 50.3 in H x 67.3 in W
- Diagonal Image Size
- 84 in
Description
MANUAL SCREEN CONTROL: This pull-down projector screen is designed for ceiling or wall mounting. It features a fully retractable, self-locking mechanism, allowing you to roll down/pull up the screen projector smoothly, then lock it securely in position. | AN 84 in PROJECTION SCREEN: The projector screen pull-down manual 84-inch provides a 50.3-inch x 67.3-inch wide viewing area. Designed for universal projection, it's perfect as an indoor projector screen for home theaters, offices, or classrooms, making it compatible with any projector with screen setup. | HEIGHT ADJUSTABLE: Simply pull down the roll-up projector screen to your desired level and release softly for a perfect height. This drop-down projector screen ensures vivid image and video capture, making it ideal for home theater or cinema film showings. | MATTE WHITE SURFACE: The matte white fabric and black border frame of the pull-down movie screen enhance color balance for realistic pictures. The indoor projector screen delivers ultra-wide off-axis viewing, ensuring every seat provides an exceptional experience. | EASY TO ASSEMBLE: This compact and lightweight projector screen indoor features durable construction with two top loops for easy ceiling or wall mounting. Perfect as a motorized projector screen alternative, this pull-up projector screen offers convenience and simplicity for any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.