Grooving Tool
- Mfr # RR-030-4
- Zoro # G4401485
product price:Â
$
52.99
/ea
Key Features
Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR-030-4
- Zoro #
- G4401485
- UPC #
- 728709170700
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/4 in
- Bore Dia.
- .250"
- Groove Width
- .030/.031"
- Max. Cutting Depth
- 1/4"
- Split Length
- 0.150"
- Neck Dia.
- 0.1950"
- Min. Bore Dia.
- 1/4"
- Max. Bore Depth
- 1/4"
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Details
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Application
- Groove Boring
- Offset
- .050"
- Grade
- C2
- Projection
- 0.0500"
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.