Heptagon XNHF Carbide

  • Mfr # 5692225
  • Zoro # G8244327
product price: 
$
46.99
/ea
Sold in multiples of 10 for $469.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
070508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5692225
Zoro #
G8244327
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
ANSI Number
XNHF070508-D67 WAK15
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
14
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp Held
For Use With
F4045 Cutter
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Negative
Inscribed Circle
14.50mm
Coating
CVD
Grade
WAK15
ISO Number
XNHF070508-D67 WAK15
Clearance Angle
0 Degrees
Shape
Heptagon
ANSI Code
XNHF070508-D67 WAK15
Hole Type
No Hole
Manufacturer Grade
WAK15
Chip-Breaker Code
D67
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Clamp Held
Measurement System
Metric
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Number of Cutting Edges
14
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Cutting Application
Finishing
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
070508
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.228"
Thickness
0.228 in
Cutting Edge Length
7.00mm

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews