Shop SMC

Rotary Table, Size 100, Basic Type

  • Mfr # MSQB100A
  • Zoro # G4407641

product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Overall Width
223.3 mm
Standards
RoHS Compliant
Weight
4.09 kg
Overall Length
101 mm
Overall Height
86 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSQB100A
Zoro #
G4407641
UPC #
-
Country of Origin
Japan
Item
Rotary Table
Standards
RoHS Compliant
Weight
4.09 kg
End Cap Material
Aluminum Alloy
Bearing Retainer Material
Aluminum Alloy
Body Material Finish
Anodized
Piston Material
Stainless Steel
Pinion Material
Steel Alloy
Allowable Kinetic Energy
0.32 J
Number of Auto Switches
None
Bearing Material
Steel
Bearing Retainer Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Plate Material Finish
Chromate Coated
Maximum Output Torque
23.5 N-m
Cover Material Finish
Nickel Plated
Minimum Operating Temperature
32 Degrees F
Minimum Operating Pressure
0.1 MPa
Table Material
Aluminum Alloy
Seal Material
NBR
Body Material
Aluminum Alloy
Air Inlet Type
RC
Mounting Orientation
Multiposition
Cushion Type
Rubber Cushion
Minimum Rotation Angle
0 Degrees
Plate Material
Aluminum Alloy
Maximum Rotation Angle
190 Degrees
System of Measurement
Metric
Table Material Finish
Anodized
Cover Material
Aluminum Alloy
Maximum Operating Pressure
1 MPa
For Fluid Type
Air
Port Location
End

Dimensions

Overall Width
223.3 mm
Overall Length
101 mm
Overall Height
86 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Table Size
100
Wire Rope Length
101 mm
Length
101 mm

Description

Rotary Table, Bore Diameter 32 mm, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 23.5 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.32 J, Table Size 100, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.