Scissors, 8", Red/Gray
- Mfr # 1428
- Zoro # G4426576
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Scissor Type
Multi Purpose
Overall Length
6"/7"/8"
Color
Red/Gray
Blade End Style
Sharp
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1428
- Zoro #
- G4426576
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6"/7"/8"
- Cutting Length
- 3.38"
Details
- Scissor Type
- Multi Purpose
- Color
- Red/Gray
- Blade End Style
- Sharp
- Blade Material
- Stainless Steel
- Handle Style
- Soft Comfort Grip
- Handle Material
- Plastic
- Tip Shape
- Pointed
- Cutting Edge
- Sharp
- Item
- Scissors,8",Red/Gray
- Features
- Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
- Primary Application
- Multipurpose
- Handle Color
- Gray/Red
- Application
- General Purpose
- Handle Type
- Straight
- Left/Right Hand
- For Left or Right Hand Use
- Left/Right Hand Use
- Left/Right
Description
ScotchTM Multi Purpose Scissors come with high quality stainless steel blades, great for everyday use at home, office or school. Soft comfort grip handle designed for left or right-handed. Keep them handy for everyday cutting needs, crafting projects and office tasks.
- Sharp, hardened stainless steel blades for a sharp cut.
- Great for both right and left-handed users, and a soft comfort grip handle for endless creativity.
- Ideal to have on-hand for everyday uses at home, office or school.
- Keep them handy for everyday cutting needs, crafting projects and office tasks.
- Pair with your favorite ScotchTM Brand Glue or ScotchTM Brand Tape for all your crafting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.