Shop SCOTCH
See all product information
Create Account
Precision 6", Scissors 1446, PK36
- Mfr # 1446
- Zoro # G5978240
product price:Â
$
132.99
/pk of 36, $3.69/ea
Free Shipping & Returns
Key Features
Overall Length
6"/7"/8"
Blade Material
Stainless Steel
Handle Style
Soft Comfort Grip
Material
Stainless Steel
Features
Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1446
- Zoro #
- G5978240
- UPC #
- 00051135208366
- Country of Origin
- China
Dimensions
- Overall Length
- 6"/7"/8"
- Length
- 6"
Details
- Blade Material
- Stainless Steel
- Handle Style
- Soft Comfort Grip
- Item
- Precision Scissors
- Material
- Stainless Steel
- Features
- Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
- Primary Application
- Fabrics, Heavyweight Paper and Photos
Description
Scotch Precision 6 In.,Scissors 1446,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.