Shop ACORN CONTROLS
See all product information
Create Account
Check/Strainer Replacement Kit
- Mfr # 7801-503-001
- Zoro # G4430303
product price:Â
$
27.89
/ea
Key Features
For Use With Mfr. Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Includes
Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring
Compliance
Lead Free
Product Type
Valve Repair Kit
Standards
Lead-Free Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801-503-001
- Zoro #
- G4430303
- UPC #
- 883232487296
- Country of Origin
- United States
- Item
- Valve Repair Kit
- For Use With Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Includes
- Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring
- Compliance
- Lead Free
- Product Type
- Valve Repair Kit
- Standards
- Lead-Free Certified
- Operating Temperature - Maximum
- 180 Degrees F
- Material
- Multiple Components
- Compatible with Series
- ET71
- Operating Temperature - Minimum
- 60 Degrees F
- Valve Type
- Mixing Valves
- Compatible with Brand
- Controls
- Compatible with Manufacturer Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Manufacturer Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Manufacturer Model No.
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Mfr. Model No.
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- For Use with Mfr Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Pump Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- For Manufacturer Part Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
- Compatible with Mfr. Model Number
- ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Bonnet Check Valve, Check Valve, Inlet Screen, O-Ring, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible Manufacturer Part Number ET71-1, ET71-1-BVS-OTG, ET71-1-OTG, Compatible Grainger Part Number 444P83, 444P84, 444P85, Compatible with Brand Controls, Standards Lead-Free Certified, Valve Type Mixing Valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.