Shop YG-1 TOOL
See all product information
Create Account
Er32 Collet
- Mfr # 320102
- Zoro # G4439650
product price:Â
$
29.15
/ea
Key Features
Collet Series
ER32
Grade
Standard
Type
Standard Collet
Shape
Round
Overall Length
1.575 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320102
- Zoro #
- G4439650
- UPC #
- -
- Country of Origin
- Unknown
- Collet Series
- ER32
- Grade
- Standard
- Type
- Standard Collet
- Shape
- Round
Dimensions
- Size
- 1/2 in
- Overall Length
- 1.575 in
- Outside Dia.
- 1.299 in
- Inside Diameter
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.