Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 9" L, Steel Zinc Plated, 4 PK

  • Mfr # 2611490

  • Zoro # G4454861


product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2611490
Zoro #
G4454861
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1-1/4"
Overall Length
9"
Drill Bit Size
1 1/4 in
Thread Size
1-1/4"-7
Minimum Installation Depth
6-1/2"
Maximum Material Thickness
2-1/2"
Thread Length
3 1/4 in
Minimum Material Thickness
7 in
Washer Outside Diameter
2.5 in
Nut Width
1.875 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
23,090 lb
Ultimate Shear Strength (4,000 psi Concrete)
33,000 lb
Ultimate Tension Strength (4,000 psi Concrete)
23,090 lb
Includes
Nut, Washer
Embedment In Concrete
6 1/2 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
14,720 lb
Material Grade
Grade 2
Ultimate Shear in 3000 PSI Concrete (Lb.)
33,000 lb
Ultimate Shear (Lb.)
33,000 lb
Ultimate Tension (Lbs.)
23,090 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Grade 2
Manufacturer Location
Made in USA
System of Measurement
Inch
Series
Stud+
Maximum Ultimate Tension Strength
23,090 lb
Maximum Installation Torque
350 ft-lb
Minimum Installation Torque
200 ft-lb
Maximum Ultimate Shear Strength
33,000 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 1/4 in, Thread Size 1 1/4 In.-7, Overall Length 9 in, Thread Length 3 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 1/4 in, Minimum Installation Depth 6 1/2 in, Minimum Material Thickness 7 in, Ultimate Shear Strength (4,000 psi Concrete) 33,000 lb, Ultimate Tension Strength (4,000 psi Concrete) 23,090 lb, Nut Width 1.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.