Plug, Mod, 6P4C, Strander, Stranded, PK50
- Mfr # 7315
- Zoro # G4470541
product price:Â
$
2.25
/pk of 50, $0.05/ea
Key Features
Connector Type
RJ11
Connector Application
Telecommunications
Number of Contacts
4
Number of Positions
6
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7315
- Zoro #
- G4470541
- UPC #
- 00844660073154
- Country of Origin
- China
Details
- Item
- Modular Plug
- Connector Type
- RJ11
- Connector Application
- Telecommunications
- Number of Contacts
- 4
- Number of Positions
- 6
- Color
- Clear
- Wire Type
- Stranded
- Cable Type
- Round
- Simplex/Duplex
- Simplex
- For Use With
- PC and Telecommunications
- Compatible Wire Solid/Stranded
- Stranded
- Product Type
- Modular Plug
- Compatible Number of Fibers
- Simplex
- Compatible Cable Shape
- Round
- Wire Color
- Clear
Description
Modular Plug, Connector Type RJ11, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Simplex, Number of Contacts 4, Number of Positions 6, Compatible Wire Solid/Stranded Stranded, Compatible Cable Shape Round, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.