Shop SOUTHWIRE
See all product information
Create Account
M500CX4 Coax Continuity Tester/Mapper
- Mfr # M500CX4
- Zoro # G1771302
product price:Â
$
54.29
/ea
Sold in multiples of 12 for
$651.48
Key Features
Item length
1.3
Battery type
VLR44
Item Width
0.99
Item Height
5.39
Batteries included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M500CX4
- Zoro #
- G1771302
- UPC #
- 32886935237
- Country of Origin
- China
- Battery type
- VLR44
- Batteries included
- Yes
Dimensions
- Item length
- 1.3
- Item Width
- 0.99
- Item Height
- 5.39
Description
Southwire M500CX4 Coax Continuity Tester/Mapper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.