Solid State Relay, 1 Phase, Quick Connect, Panel, SCR

  • Mfr # EL240A10-24
  • Zoro # G4476105
product price: 
$
40.35
/ea
Sold in multiples of 20 for $807.00

Key Features

Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL240A10-24
Zoro #
G4476105
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1 in
Body Width
0.83 in
Body Depth
0.56 in
Body Height
1.4 in
Overall Depth
1.01 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Included
Input Power Consumption (Burden)
0.2W
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Case Color
Black
Standards
CE Certified, cULus Listed, TUV Certified
Input Voltage
21 to 27V DC
Finger Safe
No
Includes
Thermal Pad
Input Current
19 mA
Output Switching Mode
Zero Crossing
Output Voltage Range
24 to 280V AC
Maximum Capacitance
8 pF
Response Time
0.5 msec
Series
EL Series
Maximum Output Current without Heat Sink
9 A
Weight
0.5 oz
Status Indicator
LED Indicator
Switch Configuration
Form A
Dielectric Strength
3,750V AC
Minimum Operating Temperature
-22 Degrees F
Current Type
DC
Drop Out Voltage
1.3V DC
Housing Material
Plastic
Maximum Operating Temperature
176 Degrees F
Power Factor
0.7
Maximum Output Current with Heat Sink
10 A
Voltage Type
AC Output

Description

Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 19 mA, Input Voltage 21 to 27V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, cULus Listed, TUV Certified, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews