Shop CRYDOM

Solid State Relay, 1 Phase, Quick Connect, Panel, SCR

  • Mfr # EL240A10-05
  • Zoro # G4477286

product price: 
$
40.29
/ea

Key Features

Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL240A10-05
Zoro #
G4477286
UPC #
-
Country of Origin
Mexico
Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Included
Input Power Consumption (Burden)
0.1W
Case Color
Black
Finger Safe
No
Standards
CE Certified, cULus Listed, TUV Certified
Contact Form - Relay
SPST-NO
Input Voltage
4 to 8V DC
Relay Turns On At
Zero Crossing
Includes
Thermal Pad
Output Switching Mode
Zero Crossing
Series
EL Series
Maximum Capacitance
8 pF
Response Time
0.5 msec
Status Indicator
LED Indicator
Switch Configuration
Form A
Power Factor
0.7
Input Current
21 mA
Current Type
DC
Weight
0.5 oz
Output Voltage Range
24 to 280V AC
Dielectric Strength
3,750V AC
Maximum Output Current with Heat Sink
10 A
Housing Material
Plastic
Maximum Operating Temperature
176 Degrees F
Maximum Output Current without Heat Sink
9 A
Drop Out Voltage
1V DC
Minimum Operating Temperature
-22 Degrees F
Voltage Type
AC Output

Dimensions

Overall Height - Relay
1 in
Body Height
1.4 in
Overall Depth
1.01 in
Body Width
0.83 in
Body Depth
0.56 in

Description

Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 21 mA, Input Voltage 4 to 8V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, cULus Listed, TUV Certified, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.