Actuator
- Mfr # SAS61.33U
- Zoro # G4479581
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Application
Heating, Ventilation
Product Type
Electric Valve Actuator
Power Consumption
3 VA
Installation Orientation
Horizontal
Overall Width
93 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS61.33U
- Zoro #
- G4479581
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Electric Valve Actuator
- Application
- Heating, Ventilation
- Product Type
- Electric Valve Actuator
- Power Consumption
- 3 VA
- Installation Orientation
- Horizontal
- Operating Temperature - Minimum
- -5 Degrees C
- Frequency
- 45 to 65 Hz
- Operating Temperature - Maximum
- 55 Degrees C
- Electrical Connection Type
- Cable
- Standards
- EN 10204 (type 2.2), EU Declaration, RCM
- Mounting Style
- Direct Mount
- Cycle Time
- 30 sec
- Voltage
- 24V AC/DC
- Return Action
- Spring Return
Dimensions
- Overall Width
- 93 mm
- Overall Height
- 80 mm
- Electrical Lead Length
- 1 m
- Stroke Length
- 5.5 mm
- Overall Depth
- 151 mm
Description
Electric Valve Actuator, Application Heating, Ventilation, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 1 m, Frequency 45 to 65 Hz, Installation Orientation Horizontal, Mounting Style Direct Mount, Operating Temperature - Maximum 55 Degrees C, Operating Temperature - Minimum -5 Degrees C, Overall Depth 151 mm, Overall Height 80 mm, Overall Width 93 mm, Power Consumption 3 VA, Product Type Electric Valve Actuator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.