Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212HG4YB07D07
  • Zoro # G4493657

product price: 
$
2,950.38
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFD212HG4YB07D07
Zoro #
G4493657
UPC #
785901809159
Country of Origin
Indonesia
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LCD
Torque @ 1 Hz
110 %
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.1 to 999.9 sec
Control Method
Keypad, Remote
Output Phase AC
Three
Output Voltage
460V AC
Dynamic Braking
No
Starting Torque
110 %
Max. HP
10 hp
Adjustable Acceleration Time
0.1 to 999.9 sec
Start/Stop Control
Programmable
Displays
Integrated, LCD
Protection
Circuit Breaker
Input Phase AC
Three
Input Frequency
60/50 Hz
Input Voltage
460V AC
Max. Output Amps
14 A
Output Frequency Range
0.5 to 200 Hz
Number of Inputs
(2) Analog
Style
enclosed
Standards
UL Type 1, RoHS
Maximum Output Current
14 A
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(1) Analog
Input Voltage Range
460V AC
Maximum Output Power
10 hp
Input Type
Analog, Digital
Control Type
Remote Keypad
Series
S-Flex Enclosed Drive
Color
White
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Brake Chopper Included
No
Output Type
Analog
Output Voltage Range
414V AC to 506V AC
Ethernet Port Included
No
Number of Inputs - Analog
2
Accepts External Control Inputs
Yes
Output Frequency - Minimum
200 Hz
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
10 hp
Line Contactor Design
With Line Contactor
Output Current - Maximum
14 A
IP Rating
IP55
Bypass Design
With Bypass
Input Phase
Three
Number of Outputs - Analog
1
Includes Brake Chopper
No
Output Frequency - Maximum
0.5 Hz
Product Type
Variable Frequency Drive Bypass Panel
Includes Ethernet Port
No
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Dimensions

Depth
10.141 in
Width
9.038 in
Height
40.375 in
Overall Depth
10 1/8 in
Overall Height
40 3/8 in
Overall Width
9 1/8 in

Description

S-Flex Enclosed Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 14 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.