MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth
- Mfr # MR508UABW
- Zoro # G4496618
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Includes
Remote Control
Height
2.1 in
Features
Auxiliary Input; Bluetooth; USB
Width
7.1 in
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR508UABW
- Zoro #
- G4496618
- UPC #
- 791489124294
- Country of Origin
- China
- Includes
- Remote Control
- Features
- Auxiliary Input; Bluetooth; USB
- Type
- Marine CD/MP3 Player
- Number of FM Station Presets
- 18
- Memory Card Supported
- SD
- Number of AM Station Presets
- 12
- Audio Formats
- WMA, CD-DA, MP3
- Tuner
- FM, AM
- Number of Discs
- 1
- Media Formats
- CD-RW
Dimensions
- Height
- 2.1 in
- Width
- 7.1 in
- Depth
- 7 in
- DIN Size
- Single DIN
Description
Boss Audio MR508UABW Single-DIN CD/USB/SD/MP3/WMA/AM/FM Receiver w/Bluetooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.