Pull Stud Cat-40 Type Ic
- Mfr # SK861
- Zoro # G4508521
product price:Â
$
27.99
/ea
Key Features
Thread Size
5/8"-11
Coolant Feed
Yes
Overall Length (In.)
2-1/4 in
Head Dia. (In.)
0.59 in
Shank
CAT40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK861
- Zoro #
- G4508521
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5/8"-11
- Overall Length (In.)
- 2-1/4 in
- Head Dia. (In.)
- 0.59 in
- Length To Shoulder
- 0.99 in
- Neck Diameter
- 0.394 in
- Projection Length
- 1.266 in
- Flange Thickness
- 0.12 in
Details
- Coolant Feed
- Yes
- Shank
- CAT40
- Neck Angle
- 45 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.