Shop ALTEK SPECTACLE KITS

Spectacle Kit, Insert/Frm/Head Strap/Case

  • Mfr # Alt-2001U
  • Zoro # G4529901

product price: 
$
62.89
/ea

Key Features

For Use With
Cairns, Scott AV2000
Material
Polycarbonate
Includes
Frame, Head Strap and Case, Insert
Compatible with Series
AV2000
Compatible with Brand
Cairns, Scott
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Alt-2001U
Zoro #
G4529901
UPC #
-
Country of Origin
Multiple
Item
Spectacle Kit
For Use With
Cairns, Scott AV2000
Material
Polycarbonate
Includes
Frame, Head Strap and Case, Insert
Compatible with Series
AV2000
Compatible with Brand
Cairns, Scott
Compatible with Manufacturer Part Number
Alt-2001U
Includes Lens
No
Frame Material
Polycarbonate
Shell Material
Polycarbonate
Compatible Series
AV2000
Compatible Product Type
Cairns, Scott AV2000
Traction Material
Polycarbonate
For Wire Feeder Series
AV2000

Description

Spectacle Kit, Includes Lens No, For Use With Cairns, Scott AV2000, Compatible with Brand Cairns, Scott, Compatible with Series AV2000, Frame Material Polycarbonate, Includes Frame, Head Strap and Case, Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.