Shop IRONCAT
See all product information
Create Account
AR Premium Grade Split Cowhide Leather Welder's Glove with Para-Aramid Cut Lining, 12PK
- Mfr # 946/L
- Zoro # G324202903
product price:Â
$
298.99
/pk of 12, $24.92/ea
Free Shipping & Returns
Key Features
Palm Material
Aramid
Glove Size
L
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 946/L
- Zoro #
- G324202903
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Palm Material
- Aramid
- Color
- Blue
Description
Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Para-aramid blended lining provides 360 degree added cut and heat resistance, which extends down thru the cuff, ARC Rating: ATPV 63 cal/cm2, Fully welted to protect seams from abrasions, Stitched with Kevlar adding strength and burn resistance, Reinforced palm and thumb strap increases durability and provides added protection at common wear points, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life, 14" glove length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.