Combination Vise, Swivel, Ductile Iron

  • Mfr # 880M
  • Zoro # G4548571
product price: 
$
1,006.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
12 5/8 in
Overall Length
23 5/8 in
Throat Depth
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880M
Zoro #
G4548571
UPC #
731325749540
Country of Origin
China
Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Enclosed Spindle, Large Anvil Work Surface, Needle Roller Thrust Bearing
Jaw Face - Vises
Serrated
Quick-Acting
No
Product Grouping - Vises
Bench Vises
Max. Opening - Vises
8 1/4 in
Number of Lock Down Bolts
2
Pipe Capacity - Vises
1/2 in to 4 in
Jaw Type
Replaceable
Item - Vises
Combination Vise
Jaw Material
Steel
Base Type - Vises
Swivel
Rotating Angle
360 Degrees
Number of Mounting Points
4
Deep Throat
No
Reversible
No
Duty Rating - Vises
Standard Duty
High Visibility
No
Body Casting Tensile Strength
60,000 psi
Max. Opening Range
Greater than 7 in
Swivel Angle - Vises
360 Degrees
Pipe Jaw Included
Yes
Material -Vises
Ductile Iron
High-Visibility
No
Spindle Type
Enclosed
Includes Pipe Jaw
Yes
Jaw Face Type
Serrated
Vise Type
Mechanics Pro Vise
Jaw Pad Material
Hardened Steel
Includes Rotating Head
No
Jaw Attachment Type
Replaceable
Body Tensile Strength
60,000 psi
Jaw Opening - Maximum
8 1/2 in
Base Material
Ductile Iron
Base Swivel Angle
360 Degrees
Body Material
Ductile Iron
Base Tensile Strength
60,000 psi
Number of Mounting Holes
4
Base Mount Type
Bolt-Down
Material Process
Cast

Dimensions

Overall Height
12 5/8 in
Overall Length
23 5/8 in
Throat Depth
4 1/2 in
Jaw Width Range
Greater than 7 in
Mounting Hole Dia.
11/16 in
Overall Width
12 3/8 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
8 in
Throat Depth - Vises
4 1/2 in
Jaw Face Width
8 in
Pipe Diameter - Maximum
4 in
Pipe Diameter - Minimum
1/2 in
Mounting Hole Diameter
5/8 in
Anvil Length
5 29/32 in
Anvil Width
4 19/64 in
Wire Rope Length
23 5/8 in
Length
23 5/8 in
Fits Chest Size
Enclosed Spindle, Large Anvil Work Surface, Needle Roller Thrust Bearing

Description

The Wilton 880M Combination Vise is a great addition to your workbench. It has four mounting points, which allow you to install it on the benchtop in any way that works best for you. The vise has an overall length of 23 39/64 in., and an overall width of 12 13/34 in. It comes with pipe jaws that can handle 1/2 in. to 4 in. pipes. This combination vise also features a throat depth range of 3 in to 5 in., and a jaw width range greater than 7". With a max opening range greater than 7", this vise can hold items up to 8 1/4" wide, and has an overall height of 12 39/64". The Wilton 880M Combination Vise is a versatile tool that will be a welcome addition to your workshop or garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews