Shop GENIUS TOOLS

21PC 3/8in Dr. Metric Hex Head Driver Component Set

  • Mfr # TH-321M
  • Zoro # G823581257

product price: 
$
67.30
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH-321M
Zoro #
G823581257
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Bit Socket Set 21 Piece Metric Hex 3/8 Inch Drive CR-Mo Steel Durable Construction - TH-321M Impact Bit Socket Set SKU: TH-321M. This 21-piece 3/8in drive metric hex impact bit socket component set is built for professional technicians who need dependable fit and strength under impact use. Constructed from Chromium Molybdenum alloy steel (CR-Mo) for high strength, durability, and anti-corrosive properties, and made to meet or exceed ANSI standards for professional-grade performance. Key Benefits 21-piece component set covers common metric hex, Phillips, and slotted drivers. CR-Mo alloy steel construction supports high strength and long service life. Anti-corrosive material properties help tools stay reliable in demanding shop conditions. Precision-fit drivers help reduce fastener damage and improve control during work. Meets or exceeds ANSI standards for consistent, professional expectations. Designed for heavy, daily technician use and built to perform over time. What's Included 3/8in Dr. Hex Head Driver 346004 4mm Hex Head Driver 346005 5mm Hex Head Driver 346006 6mm Hex Head Driver 346007 7mm Hex Head Driver 346008 8mm Hex Head Driver 346009 9mm Hex Head Driver 346010 10mm Hex Head Driver 346012 12mm Hex Head Driver 346014 14mm Hex Head Driver 346016 16mm Hex Head Driver 346017 17mm Hex Head Driver 3/8in Dr. Phillips Head Driver 3460R01 #1 Philips Head Driver 3460R02 #2 Philips Head Driver 3460R03 #3 Philips Head Driver 3460R04 #4 Philips Head Driver 3/8in Dr. Slotted Head Driver 3460P055 1.0 x 5.5 Slotted Head Driver 3460P08 1.2 x 8.0 Slotted Head Driver 3460P10 1.6 x 10. The included metal box keeps components organized for efficient access, while the 3/8in drive format integrates easily with common shop tool systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.