Shop ALTEK SPECTACLE KITS
See all product information
Create Account
Spectacle Insert, Polycarbonate
- Mfr # Alt-00Ab
- Zoro # G4556553
product price:Â
$
30.35
/ea
Key Features
For Use With
Scott AV3000
Material
Polycarbonate
Includes
Insert Only
Compatible with Series
AV3000
Compatible with Brand
Scott
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Alt-00Ab
- Zoro #
- G4556553
- UPC #
- -
- Country of Origin
- Canada
- Item
- Spectacle Insert
- For Use With
- Scott AV3000
- Material
- Polycarbonate
- Includes
- Insert Only
- Compatible with Series
- AV3000
- Compatible with Brand
- Scott
- Frame Material
- Polycarbonate
- Includes Lens
- No
- Compatible with Manufacturer Part Number
- Alt-00Ab
- Shell Material
- Polycarbonate
- Compatible Series
- AV3000
- Compatible Product Type
- Scott AV3000
- Traction Material
- Polycarbonate
Description
Spectacle Insert, Includes Lens No, For Use With Scott AV3000, Compatible with Brand Scott, Compatible with Series AV3000, Frame Material Polycarbonate, Includes Insert Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.