Work Shirt, V-Neck, Tan, 6 oz
- Mfr # 400W6490
- Zoro # G822917040
product price:Â
$
54.99
/ea
Key Features
Sleeve Length
26.5 in
Cleaning and Care Instructions
Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C
Features
Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
Maximum Neck Size
19 1/2 in
Maximum Chest Size
50 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400W6490
- Zoro #
- G822917040
- UPC #
- 616314888144
- Country of Origin
- China
- Cleaning and Care Instructions
- Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C
- Features
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Pocket Locations
- Chest, Sleeve
- Item
- Work Shirt
- Number of Outside Pockets
- 3
- Color
- Tan
- Fit
- Regular Fit
- Fabric Weight
- 6 oz
- Collar Style
- V-Neck
- Style
- Dress
- Material
- Polyester/Cotton
- Moisture-Wicking
- Yes
- Cuff Style
- Adjustable
- Gender
- Women's
- Front Closure Type
- Buttons
- Shell Material
- Polyester/Cotton
- Wire Color
- Tan
- Container Type
- Dress
- Sensor Body Style
- Dress
- Traction Material
- Polyester/Cotton
Dimensions
- Sleeve Length
- 26.5 in
- Maximum Neck Size
- 19 1/2 in
- Maximum Chest Size
- 50 1/2 in
- Length
- 33 in
- Size-Body Type
- Regular
- Size
- 3XL
- Fits Chest Size
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Work Shirt, Gender Women's, Style Dress, Material Polyester/Cotton, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 26.5 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 50 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C, Collar Style V-Neck, Cuff Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.