Pipe Wrench Hook, 5" OD
- Mfr # 70206
- Zoro # G4563389
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Jaw Material
Steel
For Jaw Texture
Serrated
For Wrench Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70206
- Zoro #
- G4563389
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- For Wrench Overall Length
- 36 in
Details
- Item
- Pipe Wrench Hook
- Jaw Material
- Steel
- For Jaw Texture
- Serrated
Description
Pipe Wrench Hook, Compatible Grainger Part Number 53RF15, Compatible with Brand and Series Rothenberger, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.