Straight Pipe Wrench, Heavy Duty, 1-1/2 to 6 in Pipe, 48 in Overall L, Heel Jaw, Alloy Steel Jaw, Du
- Mfr # RW48
- Zoro # G608821547
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Jaw Capacity
1 1/2 - 6 in-nom.
Handle Material
High-tensile ductile iron
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW48
- Zoro #
- G608821547
- UPC #
- 757033021907
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
Details
- Jaw Capacity
- 1 1/2 - 6 in-nom.
- Handle Material
- High-tensile ductile iron
- Handle Type
- Straight
Description
Reed .Reed Heavy Duty Straight Pipe Wrenches are the most popular pipe wrench style. High-tensile ductile iron handle and hardened, alloy steel parts are designed to withstand the heaviest demands. New production tooling for the hook jaws produces sharper teeth on the 18, 24 and 36 in models. This change yields a still better grip for hard oil field pipe. Note: Reed heavy duty straight pipe wrench parts are interchangeable with most major, heavy-duty U.S. brands including RIDGID of straight, 45 deg offset and end wrenches from 18 to 48 in. Parts available include hook jaw, heel jaw and pin, coil and flat spring, and nut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.