Hook, Medium, White, PK50
- Mfr # 17081CABPK
- Zoro # G4565115
product price:
$
55.79
/pk of 50, $1.12/ea
Key Features
Hook Item
Hangers/Hooks
Fastening Method
Command Adhesive
Hook Material
Plastic
Load Limit
3 lb (1.36 kg)
Hook Height
3.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17081CABPK
- Zoro #
- G4565115
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hook Height
- 3.13"
- Width
- 1.13"
- Depth
- 1.13"
- Height
- 3.13"
- Size
- Medium
Details
- Hook Item
- Hangers/Hooks
- Fastening Method
- Command Adhesive
- Hook Material
- Plastic
- Load Limit
- 3 lb (1.36 kg)
- Color
- White
- Mounting
- Wall
- Item
- Hook,Medium,White,PK50
- Weight
- 1.383 lbs
- Material
- Plastic
- Includes
- (50) Hooks; (50) Strips
- Capacity
- 3 lbs
- Features
- White Designer Hook—Cabinet Pack—Individually wrapped hooks with adhesive strips.
- Number of Hangers/Hooks
- 50
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.