Shop COMMAND

Hook Set, Clear, Plastic, 3/4 in D, PK16

  • Mfr # 17067CLR-9ES
  • Zoro # G1901973

product price: 
$
132.99
/pk of 16, $8.31/ea
Free Shipping & Returns

Key Features

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
9
Hook Finish
Plastic
Hook Height
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17067CLR-9ES
Zoro #
G1901973
UPC #
00068060297600
Country of Origin
Mexico
Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
9
Hook Finish
Plastic
Projection
3/4 in
Color
Clear
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
For Use With
Pictures
Includes
(12) Strips
Hardware
Not Included
Working Load Limit
1/2 lb
Item
Hook Set
Hook Type
Hook
Finish
Unfinished
Basic Hook Material
Plastic
Hook Eye Inside W
19/32 in
Weight
0.11 lb
Material
Plastic
Points per Hook
1
Includes Hardware
Hardware Not Included
Count
12
Product Type
Hook Set
Hooks per Base
1
Weight Capacity
1/2 lb
Base Shape
Irregular
Shell Material
Plastic
Wire Color
Clear
Compatible Product Type
Pictures

Dimensions

Hook Height
1 1/8 in
Depth
3/4 in
Hook Base Width
3/4 in
Overall Length
1 1/8 in
Base Height
1 3/16 in
Overall Width
3/4 in
Hook Inside Width
19/32 in
Overall Height
1 5/32 in
Overall Depth
3/4 in
Base Width
27/32 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Description

Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 9, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 3/4 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W 19/32 in, Base Dia. Not Applicable, Depth 3/4 in, Thread Size Not Applicable, Weight 0.11 lb, Thread Length Not Applicable, Door Thickness Not Applicable, Includes (12) Strips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.