
Brake Hose, 150.61303
Mfr # 150.61303
Zoro # G4584381
product price:Â $44.79
/eaKey Features
Length
274 mm
Thread Size
3/8"-24; 3/8"-24; 3/8"-24
Color
Black
Includes
Bracket; Clip
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150.61303
Zoro #
G4584381
UPC #
-
Country of Origin
Unknown
Dimensions
Length
274 mm
Thread Size
3/8"-24; 3/8"-24; 3/8"-24
Details
Color
Black
Includes
Bracket; Clip
Standards
DOT Approved
Fitting Type
Female Inverted Flare; Female Inverted Flare; Female Inverted Flare
Grade
Premium
Fitting Material
Metal
Number of Brackets
1
Outer Sleeve Material
EPDM Rubber
Bracket Material
Steel
Number of Clips
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.