Digital Multimeter

  • Mfr # 2217-20NST
  • Zoro # G4586102
product price: 
$
259.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Dual Banana Thermocouple, Test Leads, (2) Batteries
Standards
CE, cULus, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for measurement Category III, 600 V, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2217-20NST
Zoro #
G4586102
UPC #
045242341207
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Battery Size
AA
Depth
6.5 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Dual Banana Thermocouple, Test Leads, (2) Batteries
Standards
CE, cULus, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for measurement Category III, 600 V, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Instrument Frequency Counter Range
10 Hz to 50 kHz
Instrument Safety Rating
CAT III 600V
Multimeter Style
Full Size - Basic Features
AC Response
TRMS
Series
MILWAUKEE (R) 2217-20
Temp. Range
-40 Degrees to 752 Degrees F
Calibration Certificate Included
NIST Traceable
Auto Ranging
Yes
Max. DC Amps
10 A
Max. AC Amps
10:00 AM
Max. Ohms
40 megohm
Display
High Contrast White On Black LCD
Capacitance Range
10 pF to 1000 uF
Low Impedance
Yes
Intrinsically Safe
No
Maximum Frequency Measurement
50 kHz
Capacitance Measurement Accuracy
+/-1.90%
Removable Screen
No
Temperature Measurement Accuracy
+/-1.00%
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Maximum Temperature Measurement
752 Degrees F
Minimum AC Voltage Measurement
0V AC
Minimum Temperature Measurement
-40 Degrees F
Minimum Storage Temperature
-40 Degrees F
Maximum DC Current Measurement
10 A
Current Leakage Testing
No
Maximum AC Voltage Measurement
600V AC
Basic AC Voltage Accuracy
+/-2%
Batteries Included
Yes
Frequency Measurement Accuracy
+/-0.10%
Battery Access
Yes
Maximum AC Current Measurement
10 A
Maximum Storage Temperature
140 Degrees F
Computer Interface Connection Type
None
Min-Max-Avg Button Included
Yes
Basic DC Current Accuracy
+/-1.5%
Minimum Frequency Measurement
10 Hz
Fuse Access
Yes
Minimum Operating Temperature
14 Degrees F
Minimum DC Voltage Measurement
0V DC
Thermal Imaging
No
Minimum/Maximum Memory
Min/Max
IP Rating
IP54
Waterproof
No
Maximum DC Voltage Measurement
600V DC
Bluetooth Compatible
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
Maximum Resistance Measurement
40 megaohm
Basic AC Current Accuracy
+/-1.5%
Battery Chemistry
Alkaline
Minimum DC Current Measurement
0 A
Dustproof
No
Minimum Capacitance Measurement
10 pF
Resistance Measurement Accuracy
+/-1.5%
Maximum Capacitance Measurement
1,000 uF
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Bar Graph Included
Yes
Minimum AC Current Measurement
0 A
Includes Auto Sensing
No Auto Sensing Included
Voltage Units
V
Current Units
A
Special Features
Auto Range to Millivolts and Milliamp Ranges, Contact Temperature Measurement from -40 to 752 Degrees F, Current Measurement to 10A AC/DC, Frequency Measurements from 10Hz to 50KHz, High Contrast, White on Black Display with Backlight for Easy Reading, Lo-Z Measurement to Eliminate Ghost Voltage, Rugged Over-Molding Increases Durability and User Grip, True-RMS for Accurate Measurement in All Applications, Wide Voltage Range to 600 Volts AC/DC
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
CAT Safety Rating
CAT III 600V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Ratings & reviews