Push Button Operator, Flush, Maintained Action, Push Release, White

  • Mfr # ZB5FA18
  • Zoro # G4609358
product price: 
$
13.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5FA18
Zoro #
G4609358
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
30 mm

Details

Item
Flush mounted white flush caps pushbutto
Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-4, GB 14048.5, UL 508, EN/IEC 60947-5-1, JIS C8201-5-1, JIS C8201-1
Bezel Material
dark grey plastic
Marking
unmarked
Protective Treatment
TC
Operator Profile
white flush, unmarked
Product Certifications
GL || DNV || UL Listed || BV || CSA || LROS (Lloyds register of shipping)
Head Type
built-in-flush
Overvoltage Category
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Group Of Product
flush push with inser of legend
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Device Short Name
ZB5
Operator Additional Information
for insertion of legend
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
head for illuminated push-button
Ik Degree Of Protection
IK03 EN 50102
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || C3 6 single front mounting integral LED
Product Compatibility
universal LED
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
spring return
Cap/Operator Or Lens Colour
white
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
Range of Product
Harmony XB5

Description

Flush mounted white flush caps pushbutto

Ratings & reviews