Shop ZORO SELECT
See all product information
Create Account
Replacement Liner, Size 13, Black, PR
- Mfr # L8592A70-001
- Zoro # G4646862
product price:Â
$
55.19
/pr
Key Features
Material
Polyester, Wool
Color
Black
Height
9 in
Gender
Men's
Footwear Brand
GRAINGER APPROVED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8592A70-001
- Zoro #
- G4646862
- UPC #
- 059781132875
- Country of Origin
- Canada
- Item
- Boot Liner
- Material
- Polyester, Wool
- Color
- Black
- Gender
- Men's
- Footwear Brand
- GRAINGER APPROVED
- Insulation Type
- B-Tek(TM), DiamondNet(TM), Hydromax(TM), PolyWool(TM), Thermaplush(TM)
- Shell Material
- Polyester, Wool
- Wire Color
- Black
- Traction Material
- Polyester, Wool
Dimensions
- Size
- 13
- Height
- 9 in
- Sock Height
- Crew
- For Mens Shoe Size - Maximum
- 13
- For Mens Shoe Size - Minimum
- 13
- Bottle Size
- 13
- Size - Alpha
- 13
- Container Size
- 13
Description
Boot Liner, Size 13, Height 9 in, Black, Foam, Wool, Men's, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.