Mltry/TcticlBoot, Blk, Mn11M, SideZipper, PR
- Mfr # E03184
- Zoro # G423943288
product price:Â
$
137.99
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Removable Insole
Yes
For Outdoor Traction
Yes
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03184
- Zoro #
- G423943288
- UPC #
- 194917894934
- Country of Origin
- Viet Nam
Dimensions
- Heel Height
- 11 mm
- Width
- M
- Size
- 11
- Footwear Width
- M
- Height
- 8 in
- Boot Height
- 8 in
- Shaft Height
- 8 in
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 11
- Size - Alpha
- 11
- Container Size
- 11
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03184, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.