Shop BLUCHER
See all product information
Create Account
SS, Straight, 2"Socketx2"Socket
- Mfr # FA-2x2-316
- Zoro # G4654833
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA-2x2-316
- Zoro #
- G4654833
- UPC #
- 098268869019
- Country of Origin
- Denmark
Dimensions
- Pipe Size - Pipe Fitting
- 2"
- Pipe Size (Fittings)
- 2"
- Pipe Size
- 2"
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 51 mm
- Fitting Side B Outside Diameter
- 50 mm
- Overall Length
- 3 1/16 in
- Thread Size
- 2"
- Wire Rope Length
- 3 1/16 in
- Length
- 3 1/16 in
Description
Adapter, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Female, Socket, 50 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.