Probe
- Mfr # WD-35613-05
- Zoro # G4675115
product price:Â
$
94.85
/ea
Key Features
For Use With
pH 11 Meters, pH 110 Meters, pH 5 Meters, pH 6 Meters
Tip Shape
Spear
Sub-Category
Probes
Product Type
Probe
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD-35613-05
- Zoro #
- G4675115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 6 mo
Details
- Item
- Probe
- For Use With
- pH 11 Meters, pH 110 Meters, pH 5 Meters, pH 6 Meters
- Tip Shape
- Spear
- Sub-Category
- Probes
- Product Type
- Probe
- Test Parameters
- Temperature
- Disposability
- Reusable
- Connection Type
- ATC Connector
- Includes
- ATC Probe
- Electrolyte
- ATC
- Compatible Product Type
- pH 11 Meters, pH 110 Meters, pH 5 Meters, pH 6 Meters
Description
Probe, Tip Shape Spear, Body Material Not Applicable, Cable Length Not Applicable, Amplifier Not Applicable, For Use With pH 11 Meters, pH 110 Meters, pH 5 Meters, pH 6 Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable, Electrolyte ATC, Includes ATC Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.