Shop OAKTON
See all product information
Create Account
Probe, 1/2 in Dia, Plastic
- Mfr # WD-35412-10
- Zoro # G4055834
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
For Use With
Liquids
Includes
Electrode
Features
Removable cover for cleaning probe
Application
environmental testing, food applications, labs, Measurement of conductivity or resistivity in pools
Sub-Category
Conductivity Probe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD-35412-10
- Zoro #
- G4055834
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Diameter
- 1/2 in
Details
- Item
- Probe
- For Use With
- Liquids
- Includes
- Electrode
- Features
- Removable cover for cleaning probe
- Application
- environmental testing, food applications, labs, Measurement of conductivity or resistivity in pools
- Sub-Category
- Conductivity Probe
- Operating Temperature - Maximum
- 230 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Test Parameters
- Conductivity
- Product Type
- Probe
- Body Material
- Plastic
- Tip Shape
- Round
- Connection Type
- 8 pin DIN
- Disposability
- Reusable
- Material
- Graphite
- Range
- 0 to 100 Degrees C, 0 to 12 pH
- Electrolyte
- Conductivity
- Shell Material
- Graphite
- Compatible Product Type
- Liquids
Description
Probe, Tip Shape Round, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable, Electrolyte Conductivity, Includes Electrode, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.