Shop OAKTON
See all product information
Create Account
Electrode, Epoxy
- Mfr # WD-35816-72
- Zoro # G4690673
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oakton(R) 600 Series pH Meters
Includes
ATC Probe
Body Material
Epoxy
Range
0 to 12 pH
Tip Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD-35816-72
- Zoro #
- G4690673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Electrode
- For Use With
- Oakton(R) 600 Series pH Meters
- Includes
- ATC Probe
- Body Material
- Epoxy
- Range
- 0 to 12 pH
- Tip Shape
- Round
- Sub-Category
- Electrodes: pH
- Material
- Epoxy
- Product Type
- Electrode
- Junction
- Double
- Connection Type
- ATC Connector
- Test Parameters
- pH
- Disposability
- Reusable
- Electrolyte
- ATC, pH
- Shell Material
- Epoxy
- Compatible Product Type
- Oakton(R) 600 Series pH Meters
Description
Electrode, Tip Shape Round, Body Material Epoxy, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton(R) 600 Series pH Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Double, Electrolyte ATC, pH, Includes ATC Probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.