Shop OAKTON
See all product information
Create Account
Electrode
- Mfr # 35807-35
- Zoro # G5010302
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
pH
pH Range
-2.0 to 16.00 pH
Operating Temp. Range
0 Degrees to 80 Degrees C
Manufacturers Warranty Length
1 yr
Sub-Category
Electrodes: pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35807-35
- Zoro #
- G5010302
- UPC #
- 643765901320
- Country of Origin
- United States
- Item
- Electrode
- Testing Parameter
- pH
- pH Range
- -2.0 to 16.00 pH
- Operating Temp. Range
- 0 Degrees to 80 Degrees C
- Sub-Category
- Electrodes: pH
- Material
- Plastic
- Product Type
- Electrode
- Junction
- Single
- Connection Type
- BNC
- Disposability
- Reusable
- Operating Temperature - Minimum
- 32 Degrees F
- Test Parameters
- pH
- Operating Temperature - Maximum
- 176 Degrees F
- Range
- 32 to 176 Degrees F
- Includes
- Electrode
- Electrolyte
- pH
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Description
Electrode, Testing Parameter pH, pH Range -2.0 to 16.00 pH, Tip Shape Not Applicable, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Not Applicable, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Not Applicable, Standards Not Applicable, Shelf Life Not Applicable, Junction Single, Electrolyte pH, Includes Electrode, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.