Pry Bar, Handled, 32"
- Mfr # 33124
- Zoro # G4706480
product price:Â
$
34.25
/ea
Key Features
Features
Handled Pry Bar
Type
Pry Bars
Overall Length
32"
Material
Alloy steel
Pry Bar Sub-Category
Pry Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33124
- Zoro #
- G4706480
- UPC #
- -
- Country of Origin
- India
- Item
- Pry Bar,Handled,32"
- Features
- Handled Pry Bar
- Type
- Pry Bars
- Material
- Alloy steel
- Pry Bar Sub-Category
- Pry Bars
Dimensions
- Overall Length
- 32"
Description
Pry Bar,Handled,32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.