Shop NICHOLSON
See all product information
Create Account
10" Flat Double Cut Smooth File - Boxed
- Mfr # 03731NN
- Zoro # G0661175
product price:Â
$
19.15
/ea
Key Features
Profile Shape
Rectangular
Length
10 in
Cut Type
Smooth/Double
Thickness
11/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03731NN
- Zoro #
- G0661175
- UPC #
- 037103333704
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth/Double
- Pattern
- American
- Application
- For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
- Finish
- Natural
- Edges
- Single Cut
- Handle Design
- None
- Number of Cut Edges
- 4
- File Type
- Machinists File
- Taper
- Regular Taper
- Includes Handle
- No
- File Material
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Single
- File Body Finish
- Natural
- File Coarseness
- Smooth Cut
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut
- File Style
- American Pattern File
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 11/32 in
- File Length without Tang
- 10 in
- File Width
- 29/32 in
- Width
- 0.9 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/32 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, File Material Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.