Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0075G2S-2GU
  • Zoro # G4708697

product price: 
$
1,967.99
/ea
Free Shipping & Returns

Key Features

Max. HP
25 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0075G2S-2GU
Zoro #
G4708697
UPC #
-
Country of Origin
Multiple
Item
Variable Frequency Drive
Max. HP
25 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
63 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0 to 6,000 sec
Output Frequency Range
25 to 500 Hz
Start/Stop Control
Automatic, Manual, Programmable
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Displays
LCD Keypad
Display Type
LED
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0 to 6,000 sec
Control Type
Built-In Keypad
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Digital Readout
Yes
Key Pad Lockout
None
Torque @ 1 Hz
50 %
Control Method
Keypad
Dynamic Braking
No
Starting Torque
200 %
Maximum Output Power
25 hp
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Ethernet Port Included
Yes
Series
FRENIC-MEGA
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (6) Digital
Maximum Output Current
74.8 A
Enclosure Rating
NEMA 1
Output Voltage Range
200V AC to 240V AC
Output Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Color
Blue
Torque Application
Constant Torque, Variable Torque
Style
Compact/Heat Sink
Application
Precise Motor Control
Brake Chopper Included
No
Output Current - Maximum
74.8 A
IP Rating
IP20
Input Phase
Single/Three
NEMA Rating
NEMA 1
Includes Ethernet Port
Yes
Output Phase
Three
Output Horsepower
25 hp
Output Frequency - Maximum
25 Hz
Output Frequency - Minimum
500 Hz
Keypad Lockout
None
Includes Brake Chopper
No
Number of Outputs - Digital
6
Number of Inputs - Digital
9
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Number of Outputs - Analog
2
Includes Heat Sink
Yes
Number of Inputs - Analog
3
Wire Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Height
15.75 in
Width
9.84 in
Depth
7.68 in
Overall Depth
7 5/8 in
Overall Width
9 7/8 in
Overall Height
15 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 74.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.