Direct Drive Blower Motor, 48Y

  • Mfr # 5642
  • Zoro # G5654188
product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5642
Zoro #
G5654188
UPC #
786382132422
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
1
Motor Mounting Type
Band
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Capacitor Required
No
Motor Frame Material
Steel
Includes
115VAC Plug, 5-Speed Harness, Power Supply Wiring Harness
Frame
48Y
Ambient Temperature
40 Degrees C
Ins. Class
B
Motor Thermal Protection
Auto
Item
ECM Direct Drive Blower Motor
Motor Shaft Design
Flat
Full Load Amps
9.3/5.8-5.4 A
Application
HVAC Systems
Duty
Continuous
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Motor Mounting Position
Horizontal
Hz
50/60 Hz
Motor Design
ECM
Motor Bearings
Ball
Nominal Efficiency
0.82 %
Usable @ 200V
No
Number of Shafts
1
Duty Cycle
Continuous
Full Load Amps @ 50Hz
9.3/5.8-5.4, 9.3/5.8-5.4 A
Weight
12 lb
Usable @ 208V
Yes
Number of Speeds
1
Full Load Current @ 50 Hz
9.3/5.8-5.4, 9.3/5.8-5.4 A
Efficiency Rating
Standard Efficiency (IE1)
Mounting Position
Horizontal
Includes User Interface
User Interface Not Included
ECM Motor Type
Constant Torque
Rated Horsepower
3/4 hp
Bearing Type
Ball
Control Connector Configuration
5-Pin
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Wattage
600 W
Features
Auto-Sensing Rotation
Series
RESCUE(R) EZ13(TM)
Sub Application
General Purpose
Nameplate Service Factor @ 60 Hz
1
Compatible with External Controller
Not External Control Compatible
Motor Enclosure Type
Open Air Over
Frame Material
Steel
Product Type
Fan and Blower Motor
Insulation Class
B
Full Load Current @ 60 Hz
9.3/5.8-5.4 A
Shaft Design
Flat
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
6 5/8 in
Cord Length
36 in
Body Dia.
5 5/8 in
Shaft Length
5 in
Overall Length
11 5/8 in
Stack Size
1 1/2 in
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48Y
Fits Chest Size
Auto-Sensing Rotation

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.3/5.8-5.4 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & reviews