Temperature Data Logger

  • Mfr # EL-USB-1-LCD
  • Zoro # G4709354
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, IP67 Rated, LCD Display, Status Indication via Red and Green LEDs
Accuracy
+/-1 Degrees F
Temp. Range (F)
-40 Degrees to 176 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-USB-1-LCD
Zoro #
G4709354
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4.7 in
Manufacturers Warranty Length
1 yr
Width (In.)
1.04 in
Depth (In.)
0.87 in
Manufacturer Warranty Length
1 yr
Overall Width
4 3/4 in
Overall Height
1 in
Battery Size
AA
Overall Depth
7/8 in
Fits Chest Size
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, IP67 Rated, LCD Display, Status Indication via Red and Green LEDs

Details

Item
Temperature Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, IP67 Rated, LCD Display, Status Indication via Red and Green LEDs
Accuracy
+/-1 Degrees F
Temp. Range (F)
-40 Degrees to 176 Degrees F
Software Required
Yes
Alarm
High/low
Time Intervals
10 sec to 12 hr
Digital Readout
3.5 Digital LCD
Type
Temperature
Battery Life
1 yr
Special Features
Status Indication Via Red, Green and Orange LEDs
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-31 Degrees F
Battery Voltage
1.5V
Number of Batteries Required
1
Digital Display Screen Type
LCD
Maximum Operating Temperature Degrees F
176 Degrees F
Maximum Temperature Measured Degrees C
80 Degrees C
Resistance Properties
Dust Resistant, Water Resistant
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Accuracy Degrees C
+/-0.5 Degrees C
Software Options
Software Available Separately
Number of Records Stored
16,378
Battery Run Time
2 yr
Calibration Certificate Type
Available Separately
Maximum Sampling Rate
12 hr
Accuracy Degrees F
+/-1 Degrees F
Power Source
Battery
Minimum Sampling Rate
10 sec
Batteries Included
Yes
Alert Type
Light
Maximum Temperature Measured Degrees F
176 Degrees F
Battery Chemistry
Lithium
Minimum Temperature Measured Degrees C
-35 Degrees C
Minimum Operating Temperature Degrees F
-31 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews