Shop LASCAR

Low Temperature Vaccine Data Logger

  • Mfr # EL-USB-ULT-LCD
  • Zoro # G223939184

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Number of Records Stored
32,510
Battery Voltage
1.5V
Interface
USB
Number of Probes Included
1
Battery Run Time
2 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-USB-ULT-LCD
Zoro #
G223939184
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
5 5/16 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Depth
7/8 in
Fits Chest Size
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, T-Type Probe on 1m Cable

Details

Number of Records Stored
32,510
Battery Voltage
1.5V
Interface
USB
Number of Probes Included
1
Battery Run Time
2 yr
Alert Type
Light, Sound
Maximum Temperature Measured Degrees F
212 Degrees F
Maximum Temperature Measured Degrees C
100 Degrees C
Digital Display Screen Type
LCD
Maximum Sampling Rate
12 hr
Accuracy Degrees F
+/-4.5 Degrees F
Item
Vaccine Data Logger
Software Options
Software Available Separately
Minimum Operating Temperature Degrees F
-148 Degrees F
Power Source
Battery
Battery Chemistry
Lithium
Maximum Operating Temperature Degrees F
104 Degrees F
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-2.5 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Sampling Rate
1 sec
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees F
-148 Degrees F
Minimum Temperature Measured Degrees C
-100 Degrees C
Number of Batteries Required
1
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, T-Type Probe on 1m Cable
Includes
Mounting Bracket, Probe (300 mm Probe on a 1 m Long Cable)
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Vaccine Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.