pH Meter

  • Mfr # WD-35419-20
  • Zoro # G4712933
product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Includes
ATC Probe, Double-Junction Refillable Glass pH Electrode, Probe Stand
Automatic Temperature Compensation
Yes
Displayed Temperature Range
0 Degrees to 100 Degrees C
Waterproof
No
Manufacturers Warranty Length
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WD-35419-20
Zoro #
G4712933
UPC #
643765901238
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Height
2 3/4 in
Overall Depth
8 1/4 in
Overall Width
6 7/8 in

Details

Item
pH Meter
Includes
ATC Probe, Double-Junction Refillable Glass pH Electrode, Probe Stand
Automatic Temperature Compensation
Yes
Displayed Temperature Range
0 Degrees to 100 Degrees C
Waterproof
No
Standards
CE
pH Resolution
0.01 pH, 0.1 pH
pH Accuracy
+/-0.01 pH
Product Type
pH Meter
Calibration Points
5
pH Range - Minimum
-2 pH
Number of Readings Recorded
Data Recorded
pH Range - Maximum
16 pH
Test Parameters
Ion Concentration, Millivolt, pH, Temperature
Temperature Resolution
0.1 Degrees F
Temperature Compensation
Automatic, Manual
Display Type
Digital
Display Temperature - Minimum
32 Degrees F
Weight
3 lb
Operating Temperature - Maximum
212 Degrees F
Display Temperature - Maximum
212 Degrees F
Auto Power Off
Auto Power Off
Requires Separate Electrode
Electrode Not Required
Temperature Accuracy
0.1 mV
Operating Temperature - Minimum
32 Degrees F

Description

pH Meter

Ratings & reviews