Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0059G2S-2GU
  • Zoro # G4715024

product price: 
$
1,707.99
/ea
Free Shipping & Returns

Key Features

Max. HP
20 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0059G2S-2GU
Zoro #
G4715024
UPC #
-
Country of Origin
Multiple

Dimensions

Height
10.24 in
Width
8.66 in
Depth
7.68 in
Overall Depth
7 5/8 in
Overall Height
10 1/4 in
Overall Width
8 5/8 in

Details

Item
Variable Frequency Drive
Max. HP
20 hp
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
Single, Three
Enclosure
Open
Max. Output Amps
49 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Yes
Output Frequency Range
25 to 500 Hz
Control Type
Built-In Keypad
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Display Type
LED
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Adjustable Deceleration Time
0 to 6,000 sec
Starting Torque
200 %
Adjustable Acceleration Time
0 to 6,000 sec
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
Displays
LCD Keypad
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Torque @ 1 Hz
50 %
Key Pad Lockout
None
Control Method
Keypad
Dynamic Braking
No
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Series
FRENIC-MEGA
Input Type
Analog, Digital
Maximum Output Current
59.4 A
Input Voltage Range
200 to 240V AC
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (6) Digital
Ethernet Port Included
Yes
Enclosure Rating
NEMA 1
Maximum Output Power
20 hp
Color
Blue
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Application
Precise Motor Control
Style
Compact/Heat Sink
Number of Inputs - Analog
3
Output Current - Maximum
59.4 A
Number of Inputs - Digital
9
Includes Brake Chopper
No
Output Horsepower
20 hp
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Number of Outputs - Digital
6
IP Rating
IP20
Number of Outputs - Analog
2
NEMA Rating
NEMA 1
Keypad Lockout
None
Input Phase
Single/Three
Includes Ethernet Port
Yes
Output Frequency - Maximum
25 Hz
Includes Heat Sink
Yes
Line Contactor Design
No Line Contactor
Output Phase
Three
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 59.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.